Shop BECK

PipeNipple, Steel, 4", NPTxNPT, 6"

  • Mfr # 0332653203
  • Zoro # G4414417

product price: 
$
92.39
/ea

Key Features

Pipe Size - Nominal
4 in
Overall Pipe Length
6 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0332653203
Zoro #
G4414417
UPC #
069029105400
Country of Origin
United States
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
Pipe Schedule
80
Pipe Weld Type
Continuous Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
1000 psi @ 150 Degrees F
Seamless/Welded
Seamless
Metal Detectable
Yes
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Standards
ASTM A106 Grade B, ASTM A733
Pipe Fitting Connection Type
MNPT x MNPT
Pipe Fitting Schedule/Class
Schedule 80
Specific Pipe Fitting Shape
Nipple
Item
Pipe Nipple
Pipe Fitting Material
Black Steel
Max. Steam Pressure
300 psi WSP @ 550 Degrees F
Application
Air, Gases, Non-Potable Water, Oils
Manufacture Location
Made in USA
Side A Gender
Male
Fitting Compatibility
Schedule 80
Schedule
Schedule 80
Maximum Steam Pressure
300 psi @ 550 Degrees F
Maximum Operating Pressure
1,000 psi @ 150 Degrees F
Thread Configuration
Threaded on Both Ends
Material
Steel
Finish/Coating
Black Anodized
Side B Gender
Male
Side A Thread Type
NPT
Side A Connection Type
Threaded
Side B Connection Type
Threaded
Side B Thread Type
NPT
Thread Type
NPT
Metal Pipe Construction
Seamless
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Shell Material
Steel
Traction Material
Steel

Dimensions

Pipe Size - Nominal
4 in
Overall Pipe Length
6 in
Wall Thickness
0.328 in
Pipe Size (Nominal)
4"
Pipe Size (Fittings)
4"
Outside Dia.
4 1/2 in
Inside Dia.
4 in
Inside Diameter
4 in
Outside Diameter
4 1/2 in
Nominal Pipe Size
4 in
Overall Length
6 in
Wire Rope Length
6 in
Length
6 in

Description

Pipe Nipple, Application Air, Gases, Non-Potable Water, Oils, Finish/Coating Black Anodized, Inside Diameter 4 in, Manufacture Location Made in USA, Material Steel, Material Grade Not Applicable, Maximum Operating Pressure 1,000 psi @ 150 Degrees F, Maximum Operating Temperature Not Applicable, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature Not Applicable, Nominal Pipe Size 4 in, Outside Diameter 4 1/2 in, Overall Length 6 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.