Shop BECK

PipeNipple, Steel, 6", NPTxNPT, 10"

  • Mfr # 0332661602
  • Zoro # G4414672

product price: 
$
177.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Nominal
6 in
Overall Pipe Length
10 in
Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Black Steel
Pipe Schedule
80
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0332661602
Zoro #
G4414672
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Nominal
6 in
Overall Pipe Length
10 in
Inside Dia.
6 in
Wall Thickness
0.422 in
Outside Dia.
6 5/8 in
Pipe Size (Fittings)
6"
Inside Diameter
6 in
Overall Length
10 in
Outside Diameter
6 5/8 in
Nominal Pipe Size
6 in
Wire Rope Length
10 in
Length
10 in

Details

Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Black Steel
Pipe Schedule
80
Pipe Thread Type
MNPT x MNPT
Max. Pressure
1000 psi @ 150 Degrees F
Seamless/Welded
Seamless
Metal Detectable
Yes
Pipe Fitting Connection Type
MNPT x MNPT
Item
Pipe Nipple
Pipe Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Shape
Nipple
Max. Steam Pressure
300 psi WSP @ 550 Degrees F
Specific Pipe Fitting Shape
Nipple
Standards
ASTM A106 Grade B, ASTM A733
Pipe Fitting Material
Black Steel
Basic Pipe Fitting Material
Metal
Manufacture Location
Made in USA
Thread Configuration
Threaded on Both Ends
Maximum Steam Pressure
300 psi @ 550 Degrees F
Side A Thread Type
NPT
Application
Air, Gases, Non-Potable Water, Oils
Metal Pipe Construction
Seamless
Fitting Compatibility
Schedule 80
Side A Connection Type
Threaded
Side B Thread Type
NPT
Finish/Coating
Black Anodized
Maximum Operating Pressure
1,000 psi @ 150 Degrees F
Schedule
Schedule 80
Thread Type
NPT
Side A Gender
Male
Material
Steel
Side B Connection Type
Threaded
Side B Gender
Male
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Shell Material
Steel

Description

Pipe Nipple, Application Air, Gases, Non-Potable Water, Oils, Finish/Coating Black Anodized, Inside Diameter 6 in, Manufacture Location Made in USA, Material Steel, Material Grade Not Applicable, Maximum Operating Pressure 1,000 psi @ 150 Degrees F, Maximum Operating Temperature Not Applicable, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature Not Applicable, Nominal Pipe Size 6 in, Outside Diameter 6 5/8 in, Overall Length 10 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.