PipeNipple, Steel, 6", NPTxNPT, 41/2"

  • Mfr # 0332659408
  • Zoro # G4463846
product price: 
$
107.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Nominal
6 in
Overall Pipe Length
4.5 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0332659408
Zoro #
G4463846
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Nominal
6 in
Overall Pipe Length
4.5 in
Inside Dia.
6 in
Outside Dia.
6 5/8 in
Wall Thickness
0.422 in
Pipe Size (Nominal)
6"
Pipe Size (Fittings)
6"
Outside Diameter
6 5/8 in
Overall Length
4 1/2 in
Nominal Pipe Size
6 in
Inside Diameter
6 in
Wire Rope Length
4 1/2 in
Length
4 1/2 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
Pipe Schedule
80
Pipe Weld Type
Electric Resistance Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
1000 psi @ 150 Degrees F
Seamless/Welded
Seamless
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
Black Steel
Pipe Fitting Schedule/Class
Schedule 80
Item
Pipe Nipple
Pipe Fitting Connection Type
MNPT x MNPT
Metal Detectable
Yes
Standards
ASTM A106 Grade B, ASTM A733
Specific Pipe Fitting Shape
Nipple
Max. Steam Pressure
300 psi WSP @ 550 Degrees F
Schedule
Schedule 80
Maximum Operating Pressure
1,000 psi @ 150 Degrees F
Material
Steel
Metal Pipe Construction
Seamless
Side A Connection Type
Threaded
Side B Connection Type
Threaded
Side A Thread Type
NPT
Side B Gender
Male
Finish/Coating
Black Anodized
Maximum Steam Pressure
300 psi @ 550 Degrees F
Side A Gender
Male
Application
Air, Gases, Non-Potable Water, Oils
Fitting Compatibility
Schedule 80
Manufacture Location
Made in USA
Thread Type
NPT
Side B Thread Type
NPT
Thread Configuration
Threaded on Both Ends
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Shell Material
Steel

Description

Pipe Nipple, Application Air, Gases, Non-Potable Water, Oils, Finish/Coating Black Anodized, Inside Diameter 6 in, Manufacture Location Made in USA, Material Steel, Material Grade Not Applicable, Maximum Operating Pressure 1,000 psi @ 150 Degrees F, Maximum Operating Temperature Not Applicable, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature Not Applicable, Nominal Pipe Size 6 in, Outside Diameter 6 5/8 in, Overall Length 4 1/2 in

Restrictions

Ratings & reviews