Shop BECK

PipeNipple, Steel, 6", NPTxNPT, 7"

  • Mfr # 0332660406
  • Zoro # G4414663

product price: 
$
145.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Nominal
6 in
Overall Pipe Length
7 in
Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Black Steel
Pipe Schedule
80
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0332660406
Zoro #
G4414663
UPC #
-
Country of Origin
United States
Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Black Steel
Pipe Schedule
80
Pipe Thread Type
MNPT x MNPT
Max. Pressure
1000 psi @ 150 Degrees F
Seamless/Welded
Seamless
Max. Steam Pressure
300 psi WSP @ 550 Degrees F
Specific Pipe Fitting Shape
Nipple
Standards
ASTM A106 Grade B, ASTM A733
Pipe Fitting Connection Type
MNPT x MNPT
Pipe Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Metal Detectable
Yes
Item
Pipe Nipple
Pipe Fitting Material
Black Steel
Thread Configuration
Threaded on Both Ends
Material
Steel
Fitting Compatibility
Schedule 80
Side A Connection Type
Threaded
Maximum Operating Pressure
1,000 psi @ 150 Degrees F
Finish/Coating
Black Anodized
Thread Type
NPT
Side B Connection Type
Threaded
Schedule
Schedule 80
Side A Gender
Male
Side B Gender
Male
Side B Thread Type
NPT
Side A Thread Type
NPT
Application
Air, Gases, Non-Potable Water, Oils
Maximum Steam Pressure
300 psi @ 550 Degrees F
Metal Pipe Construction
Seamless
Manufacture Location
Made in USA
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Shell Material
Steel
Traction Material
Steel

Dimensions

Pipe Size - Nominal
6 in
Overall Pipe Length
7 in
Pipe Size (Fittings)
6"
Wall Thickness
0.422 in
Inside Dia.
6 in
Outside Dia.
6 5/8 in
Nominal Pipe Size
6 in
Outside Diameter
6 5/8 in
Overall Length
7 in
Inside Diameter
6 in
Wire Rope Length
7 in
Length
7 in

Description

Pipe Nipple, Application Air, Gases, Non-Potable Water, Oils, Finish/Coating Black Anodized, Inside Diameter 6 in, Manufacture Location Made in USA, Material Steel, Material Grade Not Applicable, Maximum Operating Pressure 1,000 psi @ 150 Degrees F, Maximum Operating Temperature Not Applicable, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature Not Applicable, Nominal Pipe Size 6 in, Outside Diameter 6 5/8 in, Overall Length 7 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.