PipeNipple, Steel, 6", NPTxNPT, 8"

  • Mfr # 0332660802
  • Zoro # G4460504
product price: 
$
173.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Nominal
6 in
Overall Pipe Length
8 in
Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Black Steel
Pipe Schedule
80
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0332660802
Zoro #
G4460504
UPC #
-
Country of Origin
United States
Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Black Steel
Pipe Schedule
80
Pipe Thread Type
MNPT x MNPT
Max. Pressure
1000 psi @ 150 Degrees F
Seamless/Welded
Seamless
Item
Pipe Nipple
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
MNPT x MNPT
Pipe Fitting Material
Black Steel
Max. Steam Pressure
300 psi WSP @ 550 Degrees F
Metal Detectable
Yes
Pipe Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Shape
Nipple
Specific Pipe Fitting Shape
Nipple
Standards
ASTM A106 Grade B, ASTM A733
Manufacture Location
Made in USA
Thread Configuration
Threaded on Both Ends
Side A Gender
Male
Maximum Operating Pressure
1,000 psi @ 150 Degrees F
Material
Steel
Thread Type
NPT
Side B Connection Type
Threaded
Side B Gender
Male
Schedule
Schedule 80
Fitting Compatibility
Schedule 80
Side A Thread Type
NPT
Maximum Steam Pressure
300 psi @ 550 Degrees F
Metal Pipe Construction
Seamless
Application
Air, Gases, Non-Potable Water, Oils
Side A Connection Type
Threaded
Side B Thread Type
NPT
Finish/Coating
Black Anodized
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Shell Material
Steel
Traction Material
Steel

Dimensions

Pipe Size - Nominal
6 in
Overall Pipe Length
8 in
Wall Thickness
0.422 in
Inside Dia.
6 in
Pipe Size (Fittings)
6"
Outside Dia.
6 5/8 in
Inside Diameter
6 in
Overall Length
8 in
Nominal Pipe Size
6 in
Outside Diameter
6 5/8 in
Wire Rope Length
8 in
Length
8 in

Description

Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 80, Inside Diameter 6 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 1000 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 6 in, Outside Diameter 6 5/8 in, Overall Length 8 in, Schedule Schedule 80, Side A Connection Type Threaded

Restrictions

Ratings & reviews