Seamless Nipple
Mfr # 0330513987
Zoro # G302640819
product price: $28.59
/eaKey Features
Standards
ASME B1.20.1, ASTM A106, ASTM A333, ASTM A53 Type F or E, ASTM A733
Wall Thickness
0.179 in
Outside Diameter
1 5/16 in
Thread Configuration
Threaded on Both Ends
Side B Gender
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0330513987
Zoro #
G302640819
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
0.179 in
Outside Diameter
1 5/16 in
Overall Length
20 in
Nominal Pipe Size
1 in
Inside Diameter
61/64 in
Details
Standards
ASME B1.20.1, ASTM A106, ASTM A333, ASTM A53 Type F or E, ASTM A733
Item
Pipe
Thread Configuration
Threaded on Both Ends
Side B Gender
Male
Fitting Compatibility
Schedule 80
Side B Connection Type
Threaded
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Material Grade
Grade B
Material
Steel
Manufacture Location
Made in USA*
Finish/Coating
Black
Side A Gender
Male
Side B Thread Type
NPT
Schedule
Schedule 80
Side A Thread Type
NPT
Side A Connection Type
Threaded
Metal Pipe Construction
Seamless
Description
Pipe, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Fitting Compatibility Schedule 80, Inside Diameter 61/64 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade B, Metal Pipe Construction Seamless, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in, Overall Length 20 in, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded, Side B Gender Male, Side B Thread Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.