Seamless Nipple
Mfr # 0332640424
Zoro # G202640889
product price: $54.49
/eaKey Features
Wall Thickness
0.218 in
Standards
ASME B1.20.1, ASTM A106, ASTM A333, ASTM A53 Type F or E, ASTM A733
Nominal Pipe Size
2 in
Side A Gender
Male
Side B Connection Type
Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0332640424
Zoro #
G202640889
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
0.218 in
Nominal Pipe Size
2 in
Inside Diameter
1 15/16 in
Outside Diameter
2 3/8 in
Overall Length
16 in
Details
Standards
ASME B1.20.1, ASTM A106, ASTM A333, ASTM A53 Type F or E, ASTM A733
Item
Pipe
Side A Gender
Male
Side B Connection Type
Threaded
Finish/Coating
Black
Side A Thread Type
NPT
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Manufacture Location
Globally Sourced
Material
Steel
Metal Pipe Construction
Seamless
Side B Gender
Male
Side B Thread Type
NPT
Thread Configuration
Threaded on Both Ends
Material Grade
Grade B
Schedule
Schedule 80
Side A Connection Type
Threaded
Fitting Compatibility
Schedule 80
Description
Pipe, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Fitting Compatibility Schedule 80, Inside Diameter 1 15/16 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Metal Pipe Construction Seamless, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 16 in, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded, Side B Gender Male, Side B Thread Type NPT
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.