Seamless Nipple
Mfr # 0332640465
Zoro # G902640912
product price: $67.89
/eaKey Features
Wall Thickness
0.218 in
Standards
ASME B1.20.1, ASTM A106, ASTM A333, ASTM A53 Type F or E, ASTM A733
Side B Gender
Male
Nominal Pipe Size
2 in
Finish/Coating
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0332640465
Zoro #
G902640912
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
0.218 in
Nominal Pipe Size
2 in
Outside Diameter
2 3/8 in
Inside Diameter
1 15/16 in
Overall Length
20 in
Details
Item
Pipe
Standards
ASME B1.20.1, ASTM A106, ASTM A333, ASTM A53 Type F or E, ASTM A733
Side B Gender
Male
Finish/Coating
Black
Thread Configuration
Threaded on Both Ends
Material Grade
Grade B
Side A Gender
Male
Schedule
Schedule 80
Fitting Compatibility
Schedule 80
Manufacture Location
Globally Sourced
Metal Pipe Construction
Seamless
Side A Connection Type
Threaded
Side B Connection Type
Threaded
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Material
Steel
Side B Thread Type
NPT
Side A Thread Type
NPT
Description
Pipe, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Fitting Compatibility Schedule 80, Inside Diameter 1 15/16 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Metal Pipe Construction Seamless, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 20 in, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded, Side B Gender Male, Side B Thread Type NPT
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.