Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Seamless Nipple

  • Mfr # 0332655638

  • Zoro # G402640948


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Standards
ASME B1.20.1, ASTM A106, ASTM A333, ASTM A53 Type F or E, ASTM A733
Wall Thickness
0.337 in
Nominal Pipe Size
4 in
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Inside Diameter
3 53/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0332655638
Zoro #
G402640948
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.337 in
Nominal Pipe Size
4 in
Inside Diameter
3 53/64 in
Overall Length
18 in
Outside Diameter
4 1/2 in

Details

Item
Pipe
Standards
ASME B1.20.1, ASTM A106, ASTM A333, ASTM A53 Type F or E, ASTM A733
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Side B Gender
Male
Side B Thread Type
NPT
Side A Thread Type
NPT
Material
Steel
Side A Connection Type
Threaded
Fitting Compatibility
Schedule 80
Metal Pipe Construction
Seamless
Schedule
Schedule 80
Material Grade
Grade B
Thread Configuration
Threaded on Both Ends
Side A Gender
Male
Finish/Coating
Black
Manufacture Location
Globally Sourced
Side B Connection Type
Threaded

Description

Pipe, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Fitting Compatibility Schedule 80, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Metal Pipe Construction Seamless, Nominal Pipe Size 4 in, Outside Diameter 4 1/2 in, Overall Length 18 in, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded, Side B Gender Male, Side B Thread Type NPT

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.