Seamless Nipple
Mfr # 0332811801
Zoro # G102641160
product price: $24.79
/eaKey Features
Standards
ASME B1.20.1, ASTM A106, ASTM A333, ASTM A53 Type F or E, ASTM A733
Wall Thickness
0.187 in
Fitting Compatibility
Schedule 160
Finish/Coating
Black
Side A Thread Type
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0332811801
Zoro #
G102641160
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
0.187 in
Outside Diameter
27/32 in
Overall Length
6 in
Inside Diameter
15/32 in
Nominal Pipe Size
1/2 in
Details
Standards
ASME B1.20.1, ASTM A106, ASTM A333, ASTM A53 Type F or E, ASTM A733
Item
Seamless Nipple
Fitting Compatibility
Schedule 160
Finish/Coating
Black
Side A Thread Type
NPT
Metal Pipe Construction
Seamless
Side B Thread Type
NPT
Material
Steel
Application
LP Gas, Natural Gas, Oil, Steam
Manufacture Location
Globally Sourced
Thread Configuration
Threaded on Both Ends
Side A Gender
Male
Side B Gender
Male
Schedule
Schedule 160
Material Grade
Grade B
Side B Connection Type
Threaded
Side A Connection Type
Threaded
Description
Seamless Nipple, Application LP Gas, Natural Gas, Oil, Steam, Fitting Compatibility Schedule 160, Inside Diameter 15/32 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Metal Pipe Construction Seamless, Nominal Pipe Size 1/2 in, Outside Diameter 27/32 in, Overall Length 6 in, Schedule Schedule 160, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded, Side B Gender Male, Side B Thread Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.