Seamless Nipple
Mfr # 0332812007
Zoro # G602641103
product price: $31.69
/eaKey Features
Standards
ASME B1.20.1, ASTM A106, ASTM A333, ASTM A53 Type F or E, ASTM A733
Wall Thickness
0.187 in
Side B Thread Type
NPT
Side A Gender
Male
Application
LP Gas, Natural Gas, Oil, Steam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0332812007
Zoro #
G602641103
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
0.187 in
Nominal Pipe Size
1/2 in
Inside Diameter
15/32 in
Outside Diameter
27/32 in
Overall Length
8 in
Details
Standards
ASME B1.20.1, ASTM A106, ASTM A333, ASTM A53 Type F or E, ASTM A733
Item
Seamless Nipple
Side B Thread Type
NPT
Side A Gender
Male
Application
LP Gas, Natural Gas, Oil, Steam
Material Grade
Grade B
Side A Thread Type
NPT
Schedule
Schedule 160
Side B Gender
Male
Fitting Compatibility
Schedule 160
Side B Connection Type
Threaded
Metal Pipe Construction
Seamless
Side A Connection Type
Threaded
Finish/Coating
Black
Manufacture Location
Globally Sourced
Material
Steel
Thread Configuration
Threaded on Both Ends
Description
Seamless Nipple, Application LP Gas, Natural Gas, Oil, Steam, Fitting Compatibility Schedule 160, Inside Diameter 15/32 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Metal Pipe Construction Seamless, Nominal Pipe Size 1/2 in, Outside Diameter 27/32 in, Overall Length 8 in, Schedule Schedule 160, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded, Side B Gender Male, Side B Thread Type NPT
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.