Seamless Nipple
Mfr # 0332815802
Zoro # G902641155
product price: $20.89
/eaKey Features
Standards
ASME B1.20.1, ASTM A106, ASTM A333, ASTM A53 Type F or E, ASTM A733
Wall Thickness
0.219 in
Manufacture Location
Globally Sourced
Side A Connection Type
Threaded
Thread Configuration
Threaded on Both Ends
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0332815802
Zoro #
G902641155
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
0.219 in
Overall Length
4 in
Outside Diameter
1 3/64 in
Nominal Pipe Size
3/4 in
Inside Diameter
39/64 in
Details
Standards
ASME B1.20.1, ASTM A106, ASTM A333, ASTM A53 Type F or E, ASTM A733
Item
Seamless Nipple
Manufacture Location
Globally Sourced
Side A Connection Type
Threaded
Thread Configuration
Threaded on Both Ends
Metal Pipe Construction
Seamless
Side A Thread Type
NPT
Side B Connection Type
Threaded
Application
LP Gas, Natural Gas, Oil, Steam
Schedule
Schedule 160
Side A Gender
Male
Side B Thread Type
NPT
Finish/Coating
Black
Material
Steel
Side B Gender
Male
Fitting Compatibility
Schedule 160
Material Grade
Grade B
Description
Seamless Nipple, Application LP Gas, Natural Gas, Oil, Steam, Fitting Compatibility Schedule 160, Inside Diameter 39/64 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Metal Pipe Construction Seamless, Nominal Pipe Size 3/4 in, Outside Diameter 1 3/64 in, Overall Length 4 in, Schedule Schedule 160, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded, Side B Gender Male, Side B Thread Type NPT
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.