
Seamless Nipple
Mfr # 0332819408
Zoro # G912448034
product price: $20.39
/eaKey Features
Pressure Level
High Pressure (1000-3000 psi)
Application
LP Gas, Natural Gas, Oil, Steam
Side A Gender
Male
Side A Thread Type
NPT
Side B Thread Type
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0332819408
Zoro #
G912448034
UPC #
-
Country of Origin
United States
Dimensions
Outside Diameter
1 5/16 in
Nominal Pipe Size
1 in
Inside Diameter
13/16 in
Wall Thickness
0.25 in
Description
Seamless Nipple, Application LP Gas, Natural Gas, Oil, Steam, Finish/Coating Black, Fitting Compatibility Schedule 160, Inside Diameter 13/16 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Metal Pipe Construction Seamless, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in, Schedule Schedule 160, Side A Connection Type Close Thread, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Close Thread, Side B Gender Male, Side B Thread Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.