Zoro Homepage

Seamless Nipple

  • Mfr # 0332821206

  • Zoro # G202641114


product price: $39.59
/ea

Key Features

Wall Thickness
0.25 in
Standards
ASME B1.20.1, ASTM A106, ASTM A333, ASTM A53 Type F or E, ASTM A733
Manufacture Location
Globally Sourced
Nominal Pipe Size
1 in
Metal Pipe Construction
Seamless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0332821206
Zoro #
G202641114
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.25 in
Nominal Pipe Size
1 in
Overall Length
6 in
Inside Diameter
13/16 in
Outside Diameter
1 5/16 in

Details

Item
Seamless Nipple
Standards
ASME B1.20.1, ASTM A106, ASTM A333, ASTM A53 Type F or E, ASTM A733
Manufacture Location
Globally Sourced
Metal Pipe Construction
Seamless
Fitting Compatibility
Schedule 160
Schedule
Schedule 160
Side B Thread Type
NPT
Side A Thread Type
NPT
Side B Connection Type
Threaded
Side A Gender
Male
Material
Steel
Finish/Coating
Black
Side B Gender
Male
Side A Connection Type
Threaded
Thread Configuration
Threaded on Both Ends
Material Grade
Grade B
Application
LP Gas, Natural Gas, Oil, Steam

Description

Seamless Nipple, Application LP Gas, Natural Gas, Oil, Steam, Fitting Compatibility Schedule 160, Inside Diameter 13/16 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Metal Pipe Construction Seamless, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in, Overall Length 6 in, Schedule Schedule 160, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded, Side B Gender Male, Side B Thread Type NPT

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.