Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Seamless Nipple

  • Mfr # 0332825009

  • Zoro # G502641159


product price: $34.19
/ea

Key Features

Wall Thickness
0.25 in
Standards
ASME B1.20.1, ASTM A106, ASTM A333, ASTM A53 Type F or E, ASTM A733
Metal Pipe Construction
Seamless
Side A Connection Type
Threaded
Fitting Compatibility
Schedule 160
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0332825009
Zoro #
G502641159
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.25 in
Outside Diameter
1 21/32 in
Inside Diameter
1 5/32 in
Nominal Pipe Size
1 1/4 in
Overall Length
4 in

Details

Item
Seamless Nipple
Standards
ASME B1.20.1, ASTM A106, ASTM A333, ASTM A53 Type F or E, ASTM A733
Metal Pipe Construction
Seamless
Side A Connection Type
Threaded
Fitting Compatibility
Schedule 160
Side A Thread Type
NPT
Side A Gender
Male
Side B Thread Type
NPT
Side B Connection Type
Threaded
Side B Gender
Male
Manufacture Location
Globally Sourced
Material
Steel
Finish/Coating
Black
Material Grade
Grade B
Thread Configuration
Threaded on Both Ends
Application
LP Gas, Natural Gas, Oil, Steam
Schedule
Schedule 160

Description

Seamless Nipple, Application LP Gas, Natural Gas, Oil, Steam, Fitting Compatibility Schedule 160, Inside Diameter 1 5/32 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Metal Pipe Construction Seamless, Nominal Pipe Size 1 1/4 in, Outside Diameter 1 21/32 in, Overall Length 4 in, Schedule Schedule 160, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded, Side B Gender Male, Side B Thread Type NPT

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.