Zoro Homepage

Seamless Nipple

  • Mfr # 0332842400

  • Zoro # G602640625


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Standards
ASME B1.20.1, ASTM A106, ASTM A333, ASTM A53 Type F or E, ASTM A733
Wall Thickness
0.438 in
Inside Diameter
2 5/8 in
Fitting Compatibility
Schedule 160
Material Grade
Grade B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0332842400
Zoro #
G602640625
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.438 in
Inside Diameter
2 5/8 in
Nominal Pipe Size
3 in
Outside Diameter
3 1/2 in
Overall Length
4 in

Details

Standards
ASME B1.20.1, ASTM A106, ASTM A333, ASTM A53 Type F or E, ASTM A733
Item
Seamless Nipple
Fitting Compatibility
Schedule 160
Material Grade
Grade B
Thread Configuration
Threaded on Both Ends
Finish/Coating
Black
Schedule
Schedule 160
Application
LP Gas, Natural Gas, Oil, Steam
Side B Connection Type
Threaded
Side B Gender
Male
Side A Thread Type
NPT
Metal Pipe Construction
Seamless
Material
Steel
Side B Thread Type
NPT
Manufacture Location
Globally Sourced
Side A Connection Type
Threaded
Side A Gender
Male

Description

Seamless Nipple, Application LP Gas, Natural Gas, Oil, Steam, Fitting Compatibility Schedule 160, Inside Diameter 2 5/8 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Metal Pipe Construction Seamless, Nominal Pipe Size 3 in, Outside Diameter 3 1/2 in, Overall Length 4 in, Schedule Schedule 160, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded, Side B Gender Male, Side B Thread Type NPT

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.