Standard Black Nipple
Mfr # 0330219189
Zoro # G602640779
product price: $30.59
/eaKey Features
Pipe Weld Type
Continuous Weld
Standards
ASME B1.20.1, ASTM A106, ASTM A53 Type F or E, ASTM A733
Wall Thickness
0.109 in
Side B Connection Type
Threaded
Side B Gender
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0330219189
Zoro #
G602640779
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
0.109 in
Overall Length
4 ft
Outside Diameter
27/32 in
Inside Diameter
5/8 in
Nominal Pipe Size
1/2 in
Details
Pipe Weld Type
Continuous Weld
Standards
ASME B1.20.1, ASTM A106, ASTM A53 Type F or E, ASTM A733
Item
Pipe
Side B Connection Type
Threaded
Side B Gender
Male
Side A Connection Type
Threaded
Side A Gender
Male
Fitting Compatibility
Schedule 40
Material Grade
Grade B
Side A Thread Type
NPT
Schedule
Schedule 40
Thread Configuration
Threaded on Both Ends
Metal Pipe Construction
Welded
Finish/Coating
Black
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Material
Steel
Side B Thread Type
NPT
Manufacture Location
Made in USA*
Description
Pipe, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Fitting Compatibility Schedule 40, Inside Diameter 5/8 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade B, Metal Pipe Construction Welded, Nominal Pipe Size 1/2 in, Outside Diameter 27/32 in, Overall Length 4 ft, Pipe Weld Type Continuous Weld, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded, Side B Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.