Standard Black Nipple
Mfr # 0330228800
Zoro # G702641072
product price: $58.29
/eaKey Features
Pipe Weld Type
Continuous Weld
Wall Thickness
0.133 in
Standards
ASME B1.20.1, ASTM A106, ASTM A53 Type F or E, ASTM A733
Schedule
Schedule 40
Material Grade
Grade B
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0330228800
Zoro #
G702641072
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
0.133 in
Overall Length
54 in
Outside Diameter
1 5/16 in
Inside Diameter
1 3/64 in
Nominal Pipe Size
1 in
Details
Pipe Weld Type
Continuous Weld
Item
Pipe
Standards
ASME B1.20.1, ASTM A106, ASTM A53 Type F or E, ASTM A733
Schedule
Schedule 40
Material Grade
Grade B
Side B Gender
Male
Finish/Coating
Black
Fitting Compatibility
Schedule 40
Thread Configuration
Threaded on Both Ends
Material
Steel
Side A Connection Type
Threaded
Side A Thread Type
NPT
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Metal Pipe Construction
Welded
Side B Thread Type
NPT
Side A Gender
Male
Manufacture Location
Made in USA*
Side B Connection Type
Threaded
Description
Pipe, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Fitting Compatibility Schedule 40, Inside Diameter 1 3/64 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade B, Metal Pipe Construction Welded, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in, Overall Length 54 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded, Side B Gender Male
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.