
Standard Black Nipple
Mfr # 0330243064
Zoro # G512448038
product price: $76.59
/ea
Free Shipping & Returns
Key Features
Pipe Weld Type
Continuous Weld
Fitting Compatibility
Schedule 40
Pressure Level
Low Pressure (100-299 psi)
Manufacture Location
Made in USA*
Side A Connection Type
Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0330243064
Zoro #
G512448038
UPC #
-
Country of Origin
United States
Dimensions
Inside Diameter
2 1/16 in
Nominal Pipe Size
2 in
Wall Thickness
0.154 in
Outside Diameter
2 3/8 in
Overall Length
3 ft
Description
Pipe, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Fitting Compatibility Schedule 40, Inside Diameter 2 1/16 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade B, Metal Pipe Construction Welded, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 3 ft, Pipe Weld Type Continuous Weld, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded, Side B Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.