Standard Black Nipple
Mfr # 0330243122
Zoro # G702640907
product price: $79.39
/ea
Free Shipping & Returns
Key Features
Pipe Weld Type
Continuous Weld
Standards
ASME B1.20.1, ASTM A106, ASTM A53 Type F or E, ASTM A733
Wall Thickness
0.154 in
Overall Length
42 in
Side A Gender
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0330243122
Zoro #
G702640907
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
0.154 in
Overall Length
42 in
Inside Diameter
2 1/16 in
Outside Diameter
2 3/8 in
Nominal Pipe Size
2 in
Details
Pipe Weld Type
Continuous Weld
Standards
ASME B1.20.1, ASTM A106, ASTM A53 Type F or E, ASTM A733
Item
Pipe
Side A Gender
Male
Metal Pipe Construction
Welded
Side B Connection Type
Threaded
Side A Connection Type
Threaded
Finish/Coating
Black
Side B Gender
Male
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Fitting Compatibility
Schedule 40
Manufacture Location
Made in USA*
Material
Steel
Side B Thread Type
NPT
Side A Thread Type
NPT
Schedule
Schedule 40
Thread Configuration
Threaded on Both Ends
Material Grade
Grade B
Description
Pipe, Application Air, Gases, Non-Potable Water, Oils, Finish/Coating Black, Fitting Compatibility Not Applicable, Inside Diameter 2 1/16 in, Manufacture Location Made in USA, Material Steel, Material Grade Grade B, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Welded, Minimum Operating Temperature Not Applicable, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 42 in
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.