Standard Black Nipple
Mfr # 0330248600
Zoro # G902640639
product price: $99.19
/ea
Free Shipping & Returns
Key Features
Pipe Weld Type
Continuous Weld
Standards
ASME B1.20.1, ASTM A106, ASTM A53 Type F or E, ASTM A733
Wall Thickness
0.216 in
Material
Steel
Side B Connection Type
Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0330248600
Zoro #
G902640639
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
0.216 in
Inside Diameter
3 1/16 in
Nominal Pipe Size
3 in
Outside Diameter
3 1/2 in
Overall Length
14 in
Details
Pipe Weld Type
Continuous Weld
Standards
ASME B1.20.1, ASTM A106, ASTM A53 Type F or E, ASTM A733
Item
Pipe
Material
Steel
Side B Connection Type
Threaded
Manufacture Location
Made in USA*
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Side A Thread Type
NPT
Fitting Compatibility
Schedule 40
Finish/Coating
Black
Side B Gender
Male
Schedule
Schedule 40
Side A Connection Type
Threaded
Thread Configuration
Threaded on Both Ends
Material Grade
Grade B
Side A Gender
Male
Metal Pipe Construction
Welded
Side B Thread Type
NPT
Description
Pipe, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Fitting Compatibility Schedule 40, Inside Diameter 3 1/16 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade B, Metal Pipe Construction Welded, Nominal Pipe Size 3 in, Outside Diameter 3 1/2 in, Overall Length 14 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded, Side B Gender Male
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.