Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Black Nipple

  • Mfr # 0330252644

  • Zoro # G602641134


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Pipe Weld Type
Continuous Weld
Wall Thickness
0.216 in
Standards
ASME B1.20.1, ASTM A106, ASTM A53 Type F or E, ASTM A733
Inside Diameter
3 1/16 in
Nominal Pipe Size
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0330252644
Zoro #
G602641134
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.216 in
Inside Diameter
3 1/16 in
Nominal Pipe Size
3 in
Overall Length
3 ft
Outside Diameter
3 1/2 in

Details

Pipe Weld Type
Continuous Weld
Standards
ASME B1.20.1, ASTM A106, ASTM A53 Type F or E, ASTM A733
Item
Pipe
Material Grade
Grade B
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Side A Gender
Male
Side B Thread Type
NPT
Side A Thread Type
NPT
Manufacture Location
Made in USA*
Schedule
Schedule 40
Fitting Compatibility
Schedule 40
Side A Connection Type
Threaded
Material
Steel
Side B Gender
Male
Side B Connection Type
Threaded
Thread Configuration
Threaded on Both Ends
Finish/Coating
Black
Metal Pipe Construction
Welded

Description

Pipe, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Fitting Compatibility Schedule 40, Inside Diameter 3 1/16 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade B, Metal Pipe Construction Welded, Nominal Pipe Size 3 in, Outside Diameter 3 1/2 in, Overall Length 3 ft, Pipe Weld Type Continuous Weld, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded, Side B Gender Male

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.