Standard Black Nipple
Mfr # 0330271925
Zoro # G502641081
product price: $1,547.99
/ea
Free Shipping & Returns
Key Features
Pipe Weld Type
Continuous Weld
Standards
ASME B1.20.1, ASTM A106, ASTM A53 Type F or E, ASTM A733
Wall Thickness
0.28 in
Side B Thread Type
NPT
Thread Configuration
Threaded on Both Ends
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0330271925
Zoro #
G502641081
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
0.28 in
Nominal Pipe Size
6 in
Inside Diameter
6 1/16 in
Overall Length
5 ft
Outside Diameter
6 5/8 in
Details
Pipe Weld Type
Continuous Weld
Standards
ASME B1.20.1, ASTM A106, ASTM A53 Type F or E, ASTM A733
Item
Pipe
Side B Thread Type
NPT
Thread Configuration
Threaded on Both Ends
Finish/Coating
Black
Schedule
Schedule 40
Metal Pipe Construction
Welded
Side A Connection Type
Threaded
Manufacture Location
Made in USA*
Fitting Compatibility
Schedule 40
Side B Connection Type
Threaded
Material Grade
Grade B
Material
Steel
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Side A Gender
Male
Side A Thread Type
NPT
Side B Gender
Male
Description
Pipe, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Fitting Compatibility Schedule 40, Inside Diameter 6 1/16 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade B, Metal Pipe Construction Welded, Nominal Pipe Size 6 in, Outside Diameter 6 5/8 in, Overall Length 5 ft, Pipe Weld Type Continuous Weld, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded, Side B Gender Male
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.