Standard Black Nipple
Mfr # 0330775404
Zoro # G802640821
product price: $8.45
/eaKey Features
Pipe Weld Type
Continuous Weld
Wall Thickness
0.147 in
Standards
ASTM A106 Grade B, ASTM A53 Type F or E, ASTM A733
Overall Length
6 in
Finish/Coating
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0330775404
Zoro #
G802640821
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
0.147 in
Overall Length
6 in
Inside Diameter
35/64 in
Nominal Pipe Size
1/2 in
Outside Diameter
27/32 in
Details
Pipe Weld Type
Continuous Weld
Item
Standard Black Nipple
Standards
ASTM A106 Grade B, ASTM A53 Type F or E, ASTM A733
Finish/Coating
Black
Side A Thread Type
BSPT
Thread Configuration
Threaded on Both Ends
Side A Gender
Male
Fitting Compatibility
Schedule 80
Side A Connection Type
Threaded
Side B Gender
Male
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Manufacture Location
Made in USA*
Material
Steel
Material Grade
Grade B
Schedule
Schedule 40
Side B Thread Type
BSPT
Side B Connection Type
Threaded
Metal Pipe Construction
Welded
Description
Standard Black Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Fitting Compatibility Schedule 80, Inside Diameter 35/64 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade B, Metal Pipe Construction Welded, Nominal Pipe Size 1/2 in, Outside Diameter 27/32 in, Overall Length 6 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type BSPT, Side B Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.