Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Black Nipple

  • Mfr # 0330777202

  • Zoro # G512220849


product price: $7.69
/ea

Key Features

Pipe Weld Type
Continuous Weld
Thread Configuration
Threaded on Both Ends
Nominal Pipe Size
1 in
Connection Type
Male NPT x Male BSPT
Standards
ASTM A106 Grade B, ASTM A53 Type F or E, ASTM A733
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0330777202
Zoro #
G512220849
UPC #
-
Country of Origin
United States

Dimensions

Nominal Pipe Size
1 in
Inside Diameter
61/64 in
Wall Thickness
0.179 in
Outside Diameter
1 5/16 in
Overall Length
1 1/2 in

Details

Pipe Weld Type
Continuous Weld
Item
Standard Black Nipple
Thread Configuration
Threaded on Both Ends
Connection Type
Male NPT x Male BSPT
Standards
ASTM A106 Grade B, ASTM A53 Type F or E, ASTM A733
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Side A Thread Type
NPT
Material Grade
Grade B
Side B Thread Type
BSPT
Metal Pipe Construction
Welded
Side A Connection Type
Threaded
Side B Connection Type
Threaded
Fitting Compatibility
Schedule 80
Side B Gender
Male
Material
Steel
Finish/Coating
Black
Manufacture Location
Made in USA*
Schedule
Schedule 80
Threading
BSP, NPT
Pipe Material
Black Steel
Side A Gender
Male

Description

Standard Black Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Fitting Compatibility Schedule 80, Inside Diameter 61/64 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade B, Metal Pipe Construction Welded, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in, Overall Length 1 1/2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.