Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Black Nipple

  • Mfr # 0330777244

  • Zoro # G702640808


product price: $8.35
/ea

Key Features

Pipe Weld Type
Continuous Weld
Standards
ASTM A106 Grade B, ASTM A53 Type F or E, ASTM A733
Wall Thickness
0.179 in
Material
Steel
Outside Diameter
1 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0330777244
Zoro #
G702640808
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.179 in
Outside Diameter
1 5/16 in
Inside Diameter
61/64 in
Nominal Pipe Size
1 in
Overall Length
2 in

Details

Pipe Weld Type
Continuous Weld
Item
Standard Black Nipple
Standards
ASTM A106 Grade B, ASTM A53 Type F or E, ASTM A733
Material
Steel
Metal Pipe Construction
Welded
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Side B Thread Type
BSPT
Side B Gender
Male
Schedule
Schedule 80
Manufacture Location
Made in USA*
Side A Connection Type
Threaded
Side B Connection Type
Threaded
Fitting Compatibility
Schedule 80
Finish/Coating
Black
Material Grade
Grade B
Side A Thread Type
BSPT
Thread Configuration
Threaded on Both Ends
Side A Gender
Male

Description

Standard Black Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Fitting Compatibility Schedule 80, Inside Diameter 61/64 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade B, Metal Pipe Construction Welded, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in, Overall Length 2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type BSPT, Side B Connection Type Threaded

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.