Standard Black Nipple
Mfr # 0330781782
Zoro # G602640731
product price: $20.65
/eaKey Features
Pipe Weld Type
Continuous Weld
Standards
ASTM A106 Grade B, ASTM A53 Type F or E, ASTM A733
Wall Thickness
0.218 in
Manufacture Location
Made in USA*
Material Grade
Grade B
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0330781782
Zoro #
G602640731
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
0.218 in
Inside Diameter
1 15/16 in
Overall Length
4 in
Nominal Pipe Size
2 in
Outside Diameter
2 3/8 in
Details
Pipe Weld Type
Continuous Weld
Standards
ASTM A106 Grade B, ASTM A53 Type F or E, ASTM A733
Item
Standard Black Nipple
Manufacture Location
Made in USA*
Material Grade
Grade B
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Metal Pipe Construction
Welded
Material
Steel
Side B Thread Type
BSPT
Side A Connection Type
Threaded
Schedule
Schedule 80
Side A Thread Type
BSPT
Side B Connection Type
Threaded
Side A Gender
Male
Side B Gender
Male
Thread Configuration
Threaded on Both Ends
Finish/Coating
Black
Fitting Compatibility
Schedule 80
Description
Standard Black Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Fitting Compatibility Schedule 80, Inside Diameter 1 15/16 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade B, Metal Pipe Construction Welded, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 4 in, Pipe Weld Type Continuous Weld, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type BSPT, Side B Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.