Zoro Homepage

Steel Carbon Weld Nipple

  • Mfr # 0330513904

  • Zoro # G202640766


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Pipe Weld Type
Continuous Weld
Standards
ASME B1.20.1, ASTM A106, ASTM A53 Type F or E, ASTM A733
Wall Thickness
0.126 in
Side A Thread Type
NPT
Nominal Pipe Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0330513904
Zoro #
G202640766
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.126 in
Nominal Pipe Size
3/8 in
Outside Diameter
43/64 in
Inside Diameter
27/64 in
Overall Length
6 ft

Details

Pipe Weld Type
Continuous Weld
Standards
ASME B1.20.1, ASTM A106, ASTM A53 Type F or E, ASTM A733
Item
Pipe
Side A Thread Type
NPT
Manufacture Location
Made in USA*
Side A Connection Type
Threaded
Material Grade
Grade B
Fitting Compatibility
Schedule 80
Side B Gender
Male
Metal Pipe Construction
Welded
Thread Configuration
Threaded on Both Ends
Side B Connection Type
Threaded
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Material
Steel
Finish/Coating
Black
Schedule
Schedule 80
Side B Thread Type
NPT
Side A Gender
Male

Description

Pipe, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Fitting Compatibility Schedule 80, Inside Diameter 27/64 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade B, Metal Pipe Construction Welded, Nominal Pipe Size 3/8 in, Outside Diameter 43/64 in, Overall Length 6 ft, Pipe Weld Type Continuous Weld, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded, Side B Gender Male

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.