Steel Carbon Weld Nipple
Mfr # 0330523077
Zoro # G902641001
product price: $67.89
/eaKey Features
Pipe Weld Type
Continuous Weld
Standards
ASME B1.20.1, ASTM A106, ASTM A53 Type F or E, ASTM A733
Wall Thickness
0.154 in
Side A Thread Type
NPT
Side A Connection Type
Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0330523077
Zoro #
G902641001
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
0.154 in
Overall Length
3 ft
Outside Diameter
1 3/64 in
Inside Diameter
47/64 in
Nominal Pipe Size
3/4 in
Details
Pipe Weld Type
Continuous Weld
Item
Pipe
Standards
ASME B1.20.1, ASTM A106, ASTM A53 Type F or E, ASTM A733
Side A Thread Type
NPT
Side A Connection Type
Threaded
Material
Steel
Finish/Coating
Black
Manufacture Location
Made in USA*
Side B Connection Type
Threaded
Side B Thread Type
NPT
Side B Gender
Male
Thread Configuration
Threaded on Both Ends
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Metal Pipe Construction
Welded
Fitting Compatibility
Schedule 80
Schedule
Schedule 80
Material Grade
Grade B
Side A Gender
Male
Description
Pipe, Application Air, Gases, Non-Potable Water, Oils, Finish/Coating Black, Fitting Compatibility Not Applicable, Inside Diameter 47/64 in, Manufacture Location Made in USA, Material Steel, Material Grade Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Welded, Minimum Operating Temperature Not Applicable, Nominal Pipe Size 3/4 in, Outside Diameter 1 3/64 in
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.