Steel Carbon Weld Nipple
Mfr # 0330540469
Zoro # G902640950
product price: $125.99
/ea
Free Shipping & Returns
Key Features
Pipe Weld Type
Continuous Weld
Standards
ASME B1.20.1, ASTM A106, ASTM A53 Type F or E, ASTM A733
Wall Thickness
0.218 in
Fitting Compatibility
Schedule 80
Side B Connection Type
Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0330540469
Zoro #
G902640950
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
0.218 in
Overall Length
2 ft
Nominal Pipe Size
2 in
Inside Diameter
1 15/16 in
Outside Diameter
2 3/8 in
Details
Pipe Weld Type
Continuous Weld
Standards
ASME B1.20.1, ASTM A106, ASTM A53 Type F or E, ASTM A733
Item
Pipe
Fitting Compatibility
Schedule 80
Side B Connection Type
Threaded
Side A Thread Type
NPT
Material
Steel
Side B Thread Type
NPT
Material Grade
Grade B
Metal Pipe Construction
Welded
Schedule
Schedule 80
Finish/Coating
Black
Side B Gender
Male
Thread Configuration
Threaded on Both Ends
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Manufacture Location
Made in USA*
Side A Gender
Male
Side A Connection Type
Threaded
Description
Pipe, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Fitting Compatibility Schedule 80, Inside Diameter 1 15/16 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade B, Metal Pipe Construction Welded, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 2 ft, Pipe Weld Type Continuous Weld, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded, Side B Gender Male
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.