1/4 in. x 36 in. Male Flexible Oil Line

  • Mfr # S220-36

  • Zoro # G815282223


product price: $33.45
/ea

Key Features

For Use With
Oil Burners
Width (In.)
0.25 in
Depth (In.)
0.25 in
Length (In.)
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S220-36
Zoro #
G815282223
UPC #
330058474
Country of Origin
United States

Dimensions

Width (In.)
0.25 in
Depth (In.)
0.25 in
Length (In.)
36 in

Details

For Use With
Oil Burners

Description

This is a genuine Tigerloop flexible oil line for swing out doors and oil de-aerators. For use as oil burner pump suction and return lines. S220-36 is not to be used for nozzle oil line.


  • Steel braided covering
  • 36 in. length
  • 145 psi - 200 degree F
  • For number 1 and 2 heating oil, BioHeat B20 or B100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.