Zoro Homepage

1/7 HP Replacement PSC Burner Motor

  • Mfr # 21805U

  • Zoro # G415282210


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Width (In.)
7.5 in
Voltage
115 V
Length (In.)
6.25 in
Color
Black
Depth (In.)
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21805U
Zoro #
G415282210
UPC #
45558052095
Country of Origin
United States

Dimensions

Width (In.)
7.5 in
Length (In.)
6.25 in
Depth (In.)
7.5 in

Details

Voltage
115 V
Color
Black
For Use With
Oil Burners

Description

The BECKETT 1/7 HP Replacement PSC Burner Motor is designed for an HVAC heating application. PSC motors have the added benefit of lower amp draw and cooler operation. Available for the BECKETT AF/AFG burner line, the 1/7 HP Replacement PSC motor is based on proven durability of the AFII motor after 10 years of high reliability in the field.


  • Bearing system: ball bearing
  • Thermal protector: manual reset
  • Electrical input: 115-Volt/60 Hz
  • Compatible with BECKETT models

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.