Zoro Homepage

2 in. Quantum Galvanized Vent Cap

  • Mfr # 14039

  • Zoro # G715282224


product price: $25.29
/ea

Key Features

For Use With
Fuel oil storage tanks
Length (In.)
2 in
Depth (In.)
4 in
Width (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14039
Zoro #
G715282224
UPC #
714211180603
Country of Origin
United States

Dimensions

Length (In.)
2 in
Depth (In.)
4 in
Width (In.)
4 in

Details

For Use With
Fuel oil storage tanks

Description

The Quantum Galvanized. 2 in. Vent Cap is made of durable zinc-plated steel. This cap has an easy slip-on design for a quick and easy installation. The screen helps keep out debris from entering your tank


  • Oil tank accessory
  • Made of zinc-plated steel
  • Screen helps keep out debris
  • Slip-on design for an easy installation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.