Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 in. Vertical King Gauge

  • Mfr # 14504P

  • Zoro # G715282194


product price: $43.59
/ea

Key Features

Depth (In.)
2.625 in
For Use With
Fuel oil storage tanks
Width (In.)
3 in
Length (In.)
26.25 in
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14504P
Zoro #
G715282194
UPC #
754094500198
Country of Origin
United States

Dimensions

Depth (In.)
2.625 in
Width (In.)
3 in
Length (In.)
26.25 in

Details

For Use With
Fuel oil storage tanks
Color
Clear

Description

The 4504 2 in. Vertical King Gauge is a replacement gauge for your home's vertical oil tank. This easy-to-read vial on the gauge indicates high or low oil levels. Tangle-Free Solid Link hinge withstands rough handling.


  • Replacement oil gauge for oil tanks
  • Molded float is impervious to petroleum products
  • 29-1/2 in. x 3 in.
  • A new flanged vial provides double seal including exterior O-ring

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.