3/8 in. FPT X 3/8 in. FPT Brass Oil Check Valve

  • Mfr # 12410

  • Zoro # G215282236


product price:  $43.25
/ea

Key Features

Width (In.)
1.375 in
Depth (In.)
0.375 in
Color
Brass
Length (In.)
1.5 in
For Use With
Boiler replacement part
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12410
Zoro #
G215282236
UPC #
45558091124
Country of Origin
United States

Dimensions

Width (In.)
1.375 in
Depth (In.)
0.375 in
Length (In.)
1.5 in

Details

Color
Brass
For Use With
Boiler replacement part

Description

This oil line check valve is used in home heating oil tank installations. It is meant to prevent back-flow in fuel oil lines. Straight valve with female connections.


  • UL/ULC listed design
  • Uses viton equivalent seal
  • Made of brass
  • B100HCV

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.