3/8 in. x 36 in. Flare Flexible Oil Line

  • Mfr # S222-36

  • Zoro # G915282239


product price: $37.99
/ea

Key Features

Width (In.)
0.375 in
Depth (In.)
0.375 in
For Use With
Oil Burners
Length (In.)
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S222-36
Zoro #
G915282239
UPC #
816174020030
Country of Origin
United States

Dimensions

Width (In.)
0.375 in
Depth (In.)
0.375 in
Length (In.)
36 in

Details

For Use With
Oil Burners

Description

This is a genuine Tigerloop flexible oil line for swing out doors and oil de-aerators. This is to be used with oil burners suction and return lines. Do not use this for nozzle line.


  • 36 in. length
  • 145 psi - 200 degree F
  • For number 1 and 2 heating oil, bioheat B20 or B100
  • 3/8 in. flare (FXF) 36 in. long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.