Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 in. Square Thermal Cut-Off Switch

  • Mfr # TS-300B

  • Zoro # G315282211


product price: $33.55
/ea

Key Features

For Use With
Boiler replacement part
Width (In.)
4.25 in
Length (In.)
4.25 in
Depth (In.)
3 in
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TS-300B
Zoro #
G315282211
UPC #
754094400054
Country of Origin
United States

Dimensions

Width (In.)
4.25 in
Length (In.)
4.25 in
Depth (In.)
3 in

Details

For Use With
Boiler replacement part
Color
Red

Description

Inner Tite Thermal Cut-offs are engineered to disconnect the power to heating systems when room temperature exceeds 165 degree F. When the heating system shuts off, flow of fuel oil or gas is discontinued eliminating the possibility of heater damage, a fire or acceleration of an existing fire. Required by law in some states. Inner Tite Thermal Cut-offs are economical, easy to install and a prudent back-up to existing built-in heating system controls.


  • Cuts off power to boiler in case of fire
  • Designed for a 4 in. square junction box
  • Silver in color
  • Wheel-style design

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.