This item is Discontinued.

Beckett Beckett 160 GPH Pond Pump, with 3 watt UV Filter M130UV

Beckett 160 GPH Pond Pump, with 3 watt UV Filter (Discontinued)

  • Mfr # M130UV
  • Zoro # G4702141
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
M130UV
Zoro #
G4702141
UPC #
52309721551
Country of Origin
China

Description

The 160 GPH Beckett M130UV Pond Pump includes a built-in germicidal UV light. This helps to reduce green water in ponds. As the pump circulates water through the filter the UV exposure produces clean clear water. Adjustable water flow knob allows you to control the water pressure. The pump is equipped with a 16 foot cord and is ideal for ponds up to 220 gallons. The 3 watt UV bulb and 2 adapters are included with the pump. It efficiently pumps 130 GPH at a height of 1 foot and conveniently connects to 1/4" or 1/2 ", ID tubing. Additional product uses in: Fish Tanks, Hydroponics, Aquaponics, Statuary and Aquariums.
-UL Listed
-6' Cord Length
-Power Requirements: 120V, 60Hz, 23 Watts
- Includes: 160 GPH Pump, UV bulb, tubing adapters

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.