Shop BECKETT
See all product information
Create Account
Blower Wheel, 4 1/4 Dia, 3 7/16 In Depth
- Mfr # 2459GU
- Zoro # G2009874
product price:Â
$
37.79
/ea
Key Features
Type
Metal
For Use With
Beckett AF Series Burner
Product Type
Blower Wheel
Diameter
4-1/4
Compatible with Series
AF
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2459GU
- Zoro #
- G2009874
- UPC #
- -
- Country of Origin
- United States
- Item
- Blower Wheel
- Type
- Metal
- For Use With
- Beckett AF Series Burner
- Product Type
- Blower Wheel
- Compatible with Series
- AF
- Compatible with Brand
- Beckett
- Application
- Non-Potable (Non-Human Consumption) Water
- Compatible Series
- AF
- Compatible Product Type
- Beckett AF Series Burner
Dimensions
- Diameter
- 4-1/4
- Wheel Width
- 3 7/16 in
- Wheel Diameter
- 4 1/4 in
Description
Blower Wheel, Product Type Blower Wheel, Wheel Diameter 4 1/4 in, Wheel Width 3 7/16 in, Compatible with Brand Beckett, Compatible with Series AF, Application Non-Potable (Non-Human Consumption) Water
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.