Zoro Homepage

Complete Spin-On Filter with Bracket Kit

  • Mfr # F100-6

  • Zoro # G115282213


product price: $61.69
/ea

Key Features

Length (In.)
7 in
For Use With
Oil Burners
Depth (In.)
4 in
Includes
Filter, bracket, bleeder fitting, and FLI gauge
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F100-6
Zoro #
G115282213
UPC #
816174020085
Country of Origin
United States

Dimensions

Length (In.)
7 in
Depth (In.)
4 in
Width (In.)
4 in

Details

For Use With
Oil Burners
Includes
Filter, bracket, bleeder fitting, and FLI gauge
Color
White

Description

These Westwood Complete Spin-on Filters are used indoors. This Spin-On filters comes with filter, bracket, bleeder fitting and FLI gauge. This is to be used in residential setting.


  • 3/8 in.-NPT pipe connections
  • 1/8 in.-NPT bleeder/gauge port
  • Service environment: Indoors, 20°F to 105°F
  • FLI gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.