Zoro Homepage

Duplex Tank Bushings

  • Mfr # 14475

  • Zoro # G615282218


product price: $36.95
/ea

Key Features

Width (In.)
2 in
Color
Silver
Depth (In.)
2 in
For Use With
Fuel oil storage tanks
Length (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14475
Zoro #
G615282218
UPC #
45558092138
Country of Origin
United States

Dimensions

Width (In.)
2 in
Depth (In.)
2 in
Length (In.)
2 in

Details

Color
Silver
For Use With
Fuel oil storage tanks

Description

Zinc plated cast iron bushing, 2 in. male NPT for above ground or underground installations. Two bottom NPT taps allow for protection of both supply and return tubing. Model 14475 is a four tap design


  • Ideal for two line, suction and return installations
  • 4 tap design
  • Tubing size supply: 3/8
  • Tubing size supply: 3/8 in. O.D. (Outside diameter)
  • 2 in. Male NPT (National Stadard Pipe Thread)
  • Tubing size return: 3/8in (Outside Diamter)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.