Firomatic 1/2 in. x 3/8 in. Bronze Oil Shutoff Valve

  • Mfr # 12650

  • Zoro # G115282206


product price:  $97.39
/ea
Free Shipping & Returns

Key Features

Length (In.)
5 in
Width (In.)
2.5 in
Depth (In.)
2.75 in
For Use With
Oil-burner heating system
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12650
Zoro #
G115282206
UPC #
45558133053
Country of Origin
United States

Dimensions

Length (In.)
5 in
Width (In.)
2.5 in
Depth (In.)
2.75 in

Details

For Use With
Oil-burner heating system

Description

The Firomatic bronze oil shutoff Valve is made for fire safety. This boiler replacement part shuts off the flow of oil in case of a fire. The seal stem uses a double seal washer or o-ring system with high grade viton equivalent materials suitable for No. 2 fuel oil, Kerosene and up to 20% biodiesel blend.


  • Boiler replacement part
  • Can be fastened directly to bottom or end of most residential tanks
  • Male nibble included
  • Heavy duty bronze casting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.