
Fuel Oil Filtration System
Mfr # F-100
Zoro # G315282204
product price: $59.29
/eaKey Features
For Use With
Oil Burners
Length (In.)
6 in
Color
White
Depth (In.)
4 in
Includes
Filter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F-100
Zoro #
G315282204
UPC #
754094320048
Country of Origin
United States
Dimensions
Length (In.)
6 in
Depth (In.)
4 in
Width (In.)
4 in
Details
For Use With
Oil Burners
Color
White
Includes
Filter
Description
The Westwood Fuel Oil Filtration System is an accessory for a boiler system. This filtration system includes a spin-on filter and a head. It has a 17 GPH capacity
- Fuel oil filtration system for a heating application
- Spin-on filter with head
- 17 GPH
- 52 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.