Zoro Homepage

Gauge Replacement Vial

  • Mfr # 16495P

  • Zoro # G615282232


product price: $17.35
/ea

Key Features

Depth (In.)
1.25 in
Length (In.)
4 in
Width (In.)
1.25 in
For Use With
Fuel oil storage tanks
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16495P
Zoro #
G615282232
UPC #
754094914056
Country of Origin
United States

Dimensions

Depth (In.)
1.25 in
Length (In.)
4 in
Width (In.)
1.25 in

Details

For Use With
Fuel oil storage tanks
Color
Clear

Description

The All King Gauge Vial is compatible with Scully Signal Corp's Scul-Tel . The vial is crafted from plastic with easy to read level indicators. A washer is included for your convenience.


  • Compatible with Scully Signal Corp's Scul-Tel
  • Plastic
  • Washer included
  • 4 in. height

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.