Zoro Homepage

Horizontal Oil Tank Accessory Kit

  • Mfr # 14833P

  • Zoro # G315282198


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
29.75 in
For Use With
Fuel oil storage tanks
Depth (In.)
4 in
Width (In.)
6.25 in
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14833P
Zoro #
G315282198
UPC #
159585014510
Country of Origin
United States

Dimensions

Length (In.)
29.75 in
Depth (In.)
4 in
Width (In.)
6.25 in

Details

For Use With
Fuel oil storage tanks
Color
Red

Description

Oil Tank Accessory Kit is for 275 Gal. Horizontal oil tank replacement installations. Kit includes leak-proof 2 in. Vent Alarm/Gauge with easy to read break-resistant plastic vial suitable for outdoor conditions. Also includes 2 in. zinc Speed-fill 45 Degree Connector, 2 in. zinc Speed-fill Cap and 2 in. zinc Vent Cap. Disclaimer - Building codes governing the installation and operation of residential home heating oil tanks vary greatly across the United States. They have become much more stringent in recent years as the potential environmental hazard posed by oil leaks has become recognized. This kit was developed for contractors in a certain geographic regions where oil tanks are replaced when they reach a certain age. The kit contains the four key items that contractors needed when they replace tanks in this area. Therefore this kit does not and was not intended to include all the items needed to install an oil tank everywhere. Please consult the local authority in your area before commencing the installation of a tank.


  • Replacement oil tank kit for horizontal oil tank installations
  • Made of rust resistant zinc casting
  • Interchangeable with industry standard oil fill-pipe nozzle adapters
  • Rust resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.