Zoro Homepage

King 1-1/2 in. Horizontal Tank Gauge

  • Mfr # 14503P

  • Zoro # G615282195


product price: $47.25
/ea

Key Features

Length (In.)
17.75 in
Width (In.)
3 in
Color
Black
For Use With
Fuel oil storage tanks
Depth (In.)
2.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14503P
Zoro #
G615282195
UPC #
754094907652
Country of Origin
United States

Dimensions

Length (In.)
17.75 in
Width (In.)
3 in
Depth (In.)
2.625 in

Details

Color
Black
For Use With
Fuel oil storage tanks

Description

The OEM King 1-1/2 in. Horizontal Tank Gauge is designed for a horizontal tank application. This gauge features a large, easy-to-read, plastic vial. Also incorporating UV inhibitors and resists breakage.


  • 1-1/2 in. and 2 in. male thread sizes (NPT)
  • Molded float impervious to petroleum products
  • Tangle-free solid link hinge is designed to withstand rough handling
  • Large, easy-to-read, plastic vile includes UV inhibitors and resists breakage
  • 2 rubber gaskets enable the gauge to accommodate up to 5 psi air-test requirements
  • Rustproof zinc bushing
  • Float assembly can be removed without removal of zinc tank bushing to allow the insertion of a measuring stick

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.