King Combo Gauge/Alarm 2 in. x 1-1/4 in. x 42 in. - 44 in

  • Mfr # 14523

  • Zoro # G415282227


product price:  $67.85
/ea

Key Features

Color
Black
Length (In.)
44 in
For Use With
Fuel oil storage tanks
Depth (In.)
2 in
Width (In.)
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14523
Zoro #
G415282227
UPC #
455580936247
Country of Origin
United States

Dimensions

Length (In.)
44 in
Depth (In.)
2 in
Width (In.)
1.25 in

Details

Color
Black
For Use With
Fuel oil storage tanks

Description

Molded Float is impervious to petroleum products. Tangle-Free 'Solid Link' hinge withstands rough handling. Durable cast iron with corrosion-resistant powder coating. Large, easy-to-read, plastic vial includes UV inhibitors and is the most break-resistant on the market. A new flanged vial provides double seal including exterior O-ring.


  • Tank accessories
  • Combination fill alarm and tank gauge
  • Easy-to-read plastic vial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.