Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kit-Replaceable Check Valve

  • Mfr # CRP1520A

  • Zoro # G404836134


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Overall Length
0.5
Color
Black
Length
3
Material
Plastic
Overall Height
0.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CRP1520A
Zoro #
G404836134
UPC #
52309411421
Country of Origin
China

Dimensions

Overall Length
0.5
Length
3
Overall Height
0.5
Width
0.5

Details

Color
Black
Material
Plastic

Description

Plastic replacement valve kit for CB15, CB20, CL21

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.