Zoro Homepage

OEM 1-1/2 in. Slip-On Oil Vent Cap

  • Mfr # 14038P

  • Zoro # G815282193


product price: $11.25
/ea

Key Features

Length (In.)
2.75 in
Color
Silver
For Use With
Fuel oil storage tanks
Depth (In.)
1.625 in
Width (In.)
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14038P
Zoro #
G815282193
UPC #
754094913851
Country of Origin
United States

Dimensions

Length (In.)
2.75 in
Depth (In.)
1.625 in
Width (In.)
2.5 in

Details

Color
Silver
For Use With
Fuel oil storage tanks

Description

The OEM 1-1/2 in. Slip-On Oil Vent Cap is designed to cover the end of you oil tank's vent pipe. Made of zinc-plated steel this cap is durable and lightweight. The slip-on design helps make for an easy installation.


  • Cap for oil tank vent pipe
  • Made of zinc-plate steel with a screen
  • Slip-on design for easy installation
  • Lightweight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.