OEM 2 ft. x 1-1/2 in. Horizontal Gauge and Alarm for Heating Oil Tank

  • Mfr # 14532P

  • Zoro # G415282241


product price:  $71.29
/ea

Key Features

Depth (In.)
3 in
Width (In.)
3 in
For Use With
Fuel oil storage tanks
Length (In.)
29.5 in
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14532P
Zoro #
G415282241
UPC #
754094910706
Country of Origin
United States

Dimensions

Depth (In.)
3 in
Width (In.)
3 in
Length (In.)
29.5 in

Details

For Use With
Fuel oil storage tanks
Color
Red

Description

The OEM 2 ft. x 1-1/2 in. Horizontal Gauge and Alarm is made of cast iron. It is painted with a corrosion-resistant powder coating for added durability. This gauge and alarm feature a tangle-resistant solid link hinge.


  • 2 in. bottom male thread (NPT) and 1-1/2 in. top female thread
  • A new flanged vial provides double seal including exterior O-ring
  • Easy-to-read plastic vial with UV inhibitors
  • Durable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.